References
Festo:NPQM-D-G18F-Q4-P10
Rubix:391A4587
Manufacturer :558674
EAN:4052568054694

Documents
Product details : FESTO 558674 PUSH-IN FITTING
Push-in fitting NPQM-D-G18F-Q4-P10 Size=Standard, Nominal size=3 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 10,37 g |
|---|---|
| Material | brass (housing);nbr (seal) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
- Delivery usually within ( 2 ) days