CAMOZZI TECHNOPOLYMER-SIN BANJO RING-6MM TUBE-1/8 THREAD 7610 6-1/8
Single Banjo Ring Connector
See technical informationSee documentsReferences
Camozzi:7610 6-1/8
Rubix:203A3327


Technical specifications
| Material | plastic;technopolymer (body);brass (insert);nickel-plated brass (collet);nbr (seal) |
|---|---|
| Connection 1 | 1/8 |
Documents
Product details : CAMOZZI TECHNOPOLYMER-SIN BANJO RING-6MM TUBE-1/8 THREAD 7610 6-1/8
Compact and lightweight, they are suitable for applications where weight can be a key factor. The special collet, which has been designed properly for this series, provides an homogeneous tight on the whole surface of tubes, thus ensuring high reliability and long service life, also after connections and disconnections of the tube are repeated several times.
Applications
Industrial
Technical specifications
Attributes
| Material | plastic;technopolymer (body);brass (insert);nickel-plated brass (collet);nbr (seal) |
|---|---|
| Connection 1 | 1/8 |
| Profile | 7000 |
| Connection 2 | 11.6 |
Show UNSPSC/ECL@SS
£ 2.39 excl. VAT
/ Each
£ 2.87 incl. VAT
- Usually arrives within 14 working days