FESTO 558657 PUSH-IN FITTING NPQM-DK-M5-Q4-P10

Push-In Fitting

See technical informationSee documents

References

Festo:NPQM-DK-M5-Q4-P10
Rubix:116A0607
Manufacturer :558657
EAN:4052568054533
NPQM-DK-M5-Q4-P10 Push-in fitting

Technical specifications

Max. service pressure16 bar
Connecting diameterm5 ''
Typestraight pneumatic push-in connector npqm-dk, m5 male thread with hexagon socket (allen key), for tube od 4 mm
See all Specifications

Documents

Product details : FESTO 558657 PUSH-IN FITTING NPQM-DK-M5-Q4-P10


Push-in fitting NPQM-DK-M5-Q4-P10 Size=Standard, Nominal size=2,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar

Technical specifications


Attributes
Logistic Weight4,69 g
Max. service pressure16 bar
Connecting diameterm5 ''
Typestraight pneumatic push-in connector npqm-dk, m5 male thread with hexagon socket (allen key), for tube od 4 mm
Materialbrass, nickel-plated (body/housing); nbr (tube seal)
Min. service pressure -0.95 bar
£ 19.60 excl. VAT
/ 10 pieces
£ 23.52 incl. VAT
  • Delivery usually within ( 2 ) days