Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Manometer
SMC PPA100 MANOMETER
SMC PPA100 MANOMETER
Compact Manometer
References
smc:
PPA100
rubix:
129A2390
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PPA100 MANOMETER
Compact Manometer
Pressure Specification: 0 [-0.1 to 1MPa (for high pressure)]
One-touch fitting type: None
Option/Case holder: Without case
Technical specifications
Attributes
Logistic Weight
58
g
Material
C3604BD, PBT (Body)
Type
Compact Manometer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
172.42
excl. VAT
/
Each
£
206.90
incl. VAT
Delivery usually within (
4
) days
Select variants (6)
Add to cart
Check our products from related categories
SMC G43-10-01-X3 PRESSURE GAUGE
WIKA HD CENTRE BACK CONN 8329699
WIKA HD CENTRE BACK CONN 8329729
SMC G46-B4-02-SRB PRESSURE GAUGE FOR CLEAN REGULATOR
SMC G46-10-01M PRESSURE GAUGE
SMC G46-10-01M-C PRESSURE GAUGE
GF-200B ENERPAC FORCE GAUGE
WIKA 9050140 232.50 60BAR 1/2B SS GAUGE
WIKA 9022724 PRESSURE GAUGE
WIKA 9022058 0-160 BAR 1/4 BOTTOM FEED 63MM GAUGE GLYCERINE FILLED S/S
PARKER 63MMPRESSUREGAUGE PGB0631100
FESTO 525728 PRESSURE GAUGE MA-50-10-R1/4-E-RG
WIKA GAUGE MOD 232.30 FSP 9011331
AVENTICS R412004424
AVENTICS 3530190100