References
Festo:NPQM-DK-M5-Q6-P10
Rubix:116A7923
Manufacturer :558658
EAN:4052568054540

Technical specifications
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | m5 '' |
| Type | pneumatic push-in connector, straight, m5 male thread for tube od 6 |
Documents
Product details : FESTO 558658 PUSH-IN FITTING NPQM-DK-M5-Q6-P10
Push-in fitting NPQM-DK-M5-Q6-P10 Size=Standard, Nominal size=2,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 8,95 g |
|---|---|
| Max. service pressure | 16 bar |
| Connecting diameter | m5 '' |
| Type | pneumatic push-in connector, straight, m5 male thread for tube od 6 |
| Material | nickel-plated brass (housing); nbr (gasket) |
| Min. service pressure | -0.95 bar |
Show UNSPSC/ECL@SS
£ 20.50 excl. VAT
/ 10 pieces
£ 24.60 incl. VAT
- Delivery usually within ( 2 ) days