References
WIKA:8397317
Rubix:181A8419
Manufacturer :WIKA-8397317

Product details : WIKA -1/+5 BAR GUAGE WIKA-8397317
The liquid filled model 213.53 Bourdon tube pressure gauge is constructed with a case from stainless steel and wetted parts from copper alloy. The liquid filled gauge 213.53 meets the requirements of the international industry standard EN 837-1 for Bourdon tube pressure gauges. Due to the liquid filling in the case, the pressure element and movement are efficiently damped. Therefore, these instruments are particularly suited to measuring points with high dynamic loads, such as fast load cycles or vibrations. The cases of the liquid filled gauge 213.53 are available in nominal sizes of 50, 63 and 100 mm and fulfil IP65 ingress protection. With an accuracy of up to class 1.0, this pressure gauge is suitable for a wide range of applications in industry. For mounting in control panels, the pressure gauges with a back mount process connection can be fitted with a mounting flange or with a triangular bezel and mounting bracket.
Strengths
•Vibration and shock-resistant
Especially robust design
Type approval for the shipbuilding industry
Scale ranges up to 0 ... 1,000 bar
Especially robust design
Type approval for the shipbuilding industry
Scale ranges up to 0 ... 1,000 bar
Technical specifications
Attributes
| Connecting diameter | 1/4 '' |
|---|---|
| Type | liquid filled gauge |
| Material | stainless steel (case);plastic abs (dial);plastic (pointer, window);stainless steel (ring) |
Show UNSPSC/ECL@SS
£ 26.87 excl. VAT
/ Each
£ 32.24 incl. VAT
- Usually arrives within 14 working days