References
Festo:QSF-1/8-4-B
Rubix:4524456
Manufacturer :153022
EAN:4052568031268

Documents
Product details : FESTO 153022 PUSH-IN FITTING QSF-1/8-4-B
Push-in fitting QSF-1/8-4-B female thread with external Hexagon. Size=Standard, Nominal size=2,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x50x10 mm |
|---|---|
| Logistic Weight | 14,9 g |
| Material | nickel plated brass |
| Connection 1 | g 1/8 |
| Profile | qsf |
| Connection 2 | 9.7 |
Show UNSPSC/ECL@SS
£ 23.50 excl. VAT
/ 10 pieces
£ 28.20 incl. VAT
- In stock: Next day delivery