SMC LQ3B5C-F HIGH PURITY FLUOROPOLYMER FITTING
Female Branch Tee
See technical informationSee documentsReferences
SMC:LQ3B5C-F
Rubix:2605052

Documents
Product details : SMC LQ3B5C-F HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Material | pfa |
| Connection 1 | 3/4 |
| Profile | lq3b-f |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 98.27 excl. VAT
/ Each
£ 117.92 incl. VAT
- Delivery usually within ( 30 ) days