SMC KQG2L07-N01S ONE-TOUCH FITTING SUS 316


Male Elbow

References
smc:KQG2L07-N01S
rubix:212A3855
brand logo
brand logo
Technical specifications
MaterialStainless Steel 316 (Release Button);Special FKM (Seal)
Connection 11/8
See all Specifications

Product details : SMC KQG2L07-N01S ONE-TOUCH FITTING SUS 316


Series KQG2 is a one-touch fitting made of all stainless steel SUS316, except seal parts. The series is suitable for use with steam and is grease-free. Applicable tubing includes FEP, PFA, nylon, soft nylon, polyurethane and polyolefin. The KQG2 series is available in both metric and inch sizes. The KQG2 is more compact and lightweight, and offers more configuration variations and tube sizes than the KQG series

Strengths

•Stainless steel 316 one-touch fittings, inch size
Seal parts: FKM
Can be used with steam
Grease-free
Applicable tubing material includes FEP, PFA, nylon, soft nylon, polyurethane, polyolefin

Technical specifications


Attributes
Logistic Weight40 g
MaterialStainless Steel 316 (Release Button);Special FKM (Seal)
Connection 11/8
Show UNSPSC/ECL@SS
£ 25.59 excl. VAT
/ Each
£ 30.71 incl. VAT
  • Delivery usually within ( 4 ) days