FESTO 132036 PUSH-IN FITTING QS-G1/8-4-100


Push-in Fitting

References
festo:QS-G1/8-4-100
rubix:124A7542
manufacturer :132036
ean:4052568026882
QS-G1/8-4-100 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 132036 PUSH-IN FITTING QS-G1/8-4-100


Push-in fitting QS-G1/8-4-100 male thread with external Hexagon. Size=Standard, Nominal size=2,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistic Weight10,17 g
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 141.00 excl. VAT
/ 100 pieces
£ 169.20 incl. VAT
  • Delivery usually within ( 11 ) days