Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 853332 LONG MALE 90DEG ELBOW MM 3- M5
MECALINE 853332 LONG MALE 90DEG ELBOW MM 3- M5
PARALLEL MALE 90° ELBOW LONG
References
mecaline:
853332
rubix:
216A1683
ean:
3660338094859
Technical specifications
Material
Polymer Body
Connection 1
M5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853332 LONG MALE 90DEG ELBOW MM 3- M5
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
M5
Connection 2
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.74
excl. VAT
/
Each
£
2.09
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
SMC KGS08-01S FITTING
SMC KQ2Y06-M5A-X35 ONE-TOUCH FITTING
FESTO 578282 PUSH-IN L-FITTING NPQH-L-G18-Q8-P10
NORGREN 431250828 8MM X 1/4 STR MALE ADAPT
MECALINE 853251 LONG MALE 90 ELBOW 8- G1/4IN
SMC KQ2VD06-02NP ONE-TOUCH FITTING
FESTO 578340 PUSH-IN FITTING NPQH-D-G18-Q8-P10
SMC KQ2V06-01AS-X35 ONE-TOUCH FITTING
FESTO 186315 PUSH-IN FITTING QS-V0-G1/8-8
SMC KQ2UD04-06A-X35 ONE-TOUCH FITTING
NORGREN 100190605 PFIT 6-5MM STEM TAIL PIECE ADPT
SMC KGS08-01 FITTING
SMC KQ2H12-04NP ONE-TOUCH FITTING
NORGREN C00900600 PFITC 6MM CROSS CONNECTOR
LEGRIS LF3000 FITTING 3120-04-00