SMC KQ2H08-02A ONE-TOUCH FITTING

Male Connector

See technical informationSee documents
References
SMC:KQ2H08-02A
Rubix:393A7404
Manufacturer :KQ2H08-02A
EAN:3618036063387
brand logo
Technical specifications
Materialc3604, pbt, pp, 303 stainless steel
Connection 18 mm
See all Specifications
Documents

Product details : SMC KQ2H08-02A ONE-TOUCH FITTING


KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Logistic Weight13 g
Materialc3604, pbt, pp, 303 stainless steel
Connection 18 mm
Profilekq2
Connection 2r 1/4 in
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 1.85 excl. VAT
/ Each
£ 2.22 incl. VAT
  • Usually arrives within 14 working days