Push-in Fitting
Connection 1 | g 1/8 in |
---|---|
Connection 2 | 4 mm |
Logistics dimensions (L x W x H) | 90x40x10 mm |
---|---|
Logistic Weight | 11,3 g |
Connection 1 | g 1/8 in |
Connection 2 | 4 mm |
Length | 19.5 mm |
Type of threading | sheet metal |
Max. temperature | 80 °C |
Min. temperature | -10 °C |
Material | nickel-plated brass (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp component) |
In stock: Next day delivery