References
Camozzi:1631 01-1/4
Rubix:122A8359
Manufacturer :1631 01-1/4


Technical specifications
| Type of threading | bspt |
|---|---|
| Connection 1 | filettatura bspt maschio 1/4' |
| Connection 2 | per tubo ø6 mm (6/4) |
Documents
Product details : CAMOZZI BANJO BOLT 1631-01-1/4
Camozzi 1631 01-1/4 push-in fitting with 1/4 BSPT thread and fitting for Ø6 mm tube (6/4). For low-pressure compressed air (-20 ÷ 80 °C).
Technical specifications
Attributes
| Type of threading | bspt |
|---|---|
| Connection 1 | filettatura bspt maschio 1/4' |
| Connection 2 | per tubo ø6 mm (6/4) |
| Material | nickel-plated brass;nbr;ptfe |
| Connecting diameter | 0.25 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | 1/4 in |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
- Usually arrives within 14 working days