References
Mecaline:859663
Rubix:216A2210
EAN:3660338146534


Technical specifications
| Connection 1 | 1/2 |
|---|---|
| Connection 2 | 1/2 |
| Material | nickel-plated brass |
Documents
Product details : MECALINE 859663 BOLTS FOR MINI BANJO 1/2
Material: Nickel plated brass. Temperature: -20°C...80°C. Supplied with seals.
Technical specifications
Attributes
| Connection 1 | 1/2 |
|---|---|
| Connection 2 | 1/2 |
| Material | nickel-plated brass |
| Connecting diameter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 6.33 excl. VAT
/ Each
£ 7.60 incl. VAT
- In stock: Next day delivery