References
Festo:QS-G3/8-10-50
Rubix:124A7547
Manufacturer :132044
EAN:4052568026967

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 132044 PUSH-IN FITTING QS-G3/8-10-50
Push-in fitting QS-G3/8-10-50 male thread with external Hexagon. Size=Standard, Nominal size=6,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=50
Technical specifications
Attributes
| Logistic Weight | 25,43 g |
|---|---|
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 108.50 excl. VAT
/ 50 pieces
£ 130.20 incl. VAT
- Delivery usually within ( 2 ) days