SMC KPGH08-00 ONE TOUCH CLEAN FITTING


KPGH Clean One-touch Male Connector

References
smc:KPGH08-00
rubix:2603855
brand logo
brand logo
Technical specifications
MaterialPolypropylene Resin
Connection 18 mm
See all Specifications

Product details : SMC KPGH08-00 ONE TOUCH CLEAN FITTING


The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
•Clean One-touch fittings
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)

Specifications: G [Stainless Steel (SUS304)]
Applicable Tubing O.D.: ø8
Connection: 00 (Same Diameter Tube)

Strengths

-Clean One-touch fittings
For air lines of drive systems

Technical specifications


Attributes
Logistic Weight10 g
MaterialPolypropylene Resin
Connection 18 mm
ProfileKPGH
Connection 28 mm
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 8.32 excl. VAT
/ Each
£ 9.98 incl. VAT
  • Delivery usually within ( 4 ) days