FESTO 186296 PUSH-IN FITTING, SELF-SEALING QSMK-G1/4-6

Push-in Fitting

See technical informationSee documents

References

Festo:QSK-G1/4-6
Rubix:124A8310
Manufacturer :186296
EAN:4052568040826
QSK-G1/4-6 Push-in fitting, self-sealing

Technical specifications

Materialbrass / pom / nbr / high alloy stainless steel
Connection 1g 1/4
See all Specifications

Documents

Product details : FESTO 186296 PUSH-IN FITTING, SELF-SEALING QSMK-G1/4-6


Push-in fitting, self-sealing QSK-G1/4-6 male thread with external Hexagon. Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x30x30 mm
Logistic Weight26 g
Materialbrass / pom / nbr / high alloy stainless steel
Connection 1g 1/4
Profilestandard
Connection 26
£ 6.46 excl. VAT
/ Each
£ 7.75 incl. VAT
  • Delivery usually within ( 2 ) days