FESTO 130770 PUSH-IN L-FITTING QSML-M5-3-100


Push-in L-Fitting

References
festo:QSML-M5-3-100
rubix:124A7258
manufacturer :130770
ean:4052568024918
QSML-M5-3-100 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 130770 PUSH-IN L-FITTING QSML-M5-3-100


Push-in L-fitting QSML-M5-3-100 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=1,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistic Weight2,95 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 23
Show UNSPSC/ECL@SS
£ 220.00 excl. VAT
/ 100 pieces
£ 264.00 incl. VAT
  • Delivery usually within ( 11 ) days