References
Festo:QSM-M3-3-100
Rubix:124A7404
Manufacturer :130775
EAN:4052568024963

Technical specifications
| Material | nickel-plated steel / pom / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | m3 male thread |
Documents
Product details : FESTO 130775 PUSH-IN FITTING QSM-M3-3-100
Push-in fitting QSM-M3-3-100 male thread with external Hexagon. Size=Mini, Nominal size=0,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistic Weight | 1,2 g |
|---|---|
| Material | nickel-plated steel / pom / nbr / high-alloy stainless steel |
| Connection 1 | m3 male thread |
| Profile | mini |
| Connection 2 | for 3 mm o.d. pipe |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 249.00 excl. VAT
/ 100 pieces
£ 298.80 incl. VAT
- Delivery usually within ( 2 ) days