FESTO 153310 PUSH-IN FITTING QSMF-M3-4


Push-in Fitting

References
festo:QSMF-M3-4
rubix:124A7835
manufacturer :153310
ean:4052568033743
QSMF-M3-4 Push-in fitting
brand logo
Technical specifications
Materialbrass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
See all Specifications

Product details : FESTO 153310 PUSH-IN FITTING QSMF-M3-4


Push-in fitting QSMF-M3-4 female thread with external Hexagon. Size=Mini, Nominal size=2,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight4,15 g
Materialbrass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Profilemini
Connection 24
Show UNSPSC/ECL@SS
£ 32.10 excl. VAT
/ 10 pieces
£ 38.52 incl. VAT
  • Delivery usually within ( 11 ) days