FESTO 132335 PUSH-IN FITTING CRQS-3/8-12-I


Push-in L-fitting

References
festo:CRQS-3/8-12-I
rubix:125A0918
manufacturer :132335
ean:4052568068585
CRQS-3/8-12-I Push-in fitting
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
Connection 1R 3/8
See all Specifications

Product details : FESTO 132335 PUSH-IN FITTING CRQS-3/8-12-I


Push-in fitting CRQS-3/8-12-I male thread with internal Hexagon socket. Size=Standard, Nominal size=7,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight29,55 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
Connection 1R 3/8
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 87.00 excl. VAT
/ Each
£ 104.40 incl. VAT
  • Delivery usually within ( 8 ) days