References
Festo:NPQM-LH-G18-Q6-P10
Rubix:391A4606
Manufacturer :558830
EAN:4052568055622

Documents
Product details : FESTO 558830 PUSH-IN L-FITTING
Push-in L-fitting NPQM-LH-G18-Q6-P10 Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 30,2 g |
|---|---|
| Material | brass;nbr (seal) |
| Connection 1 | g 1/8 |
| Profile | npqm |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 5.69 excl. VAT
/ Each
£ 6.83 incl. VAT
- Delivery usually within ( 2 ) days