FESTO 153309 PUSH-IN FITTING QSMF-M5-3


Push-in Fitting

References
festo:QSMF-M5-3
rubix:124A9460
manufacturer :153309
ean:4052568033736
QSMF-M5-3 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 153309 PUSH-IN FITTING QSMF-M5-3


Push-in fitting QSMF-M5-3 female thread with external Hexagon. Size=Mini, Nominal size=1,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x20x10 mm
Logistic Weight4,25 g
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 23
Show UNSPSC/ECL@SS
£ 31.30 excl. VAT
/ 10 pieces
£ 37.56 incl. VAT
  • Delivery usually within ( 11 ) days