Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860003 FEMALE ELBOW 6 - G3/8IN
MECALINE 860003 FEMALE ELBOW 6 - G3/8IN
PARALLEL FEMALE 90° ELBOW
References
mecaline:
860003
rubix:
216A1604
ean:
3660338149597
Technical specifications
Material
polymer body
Connection 1
g3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860003 FEMALE ELBOW 6 - G3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
polymer body
Connection 1
g3/8
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.79
excl. VAT
/
Each
£
3.35
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
FESTO 153124 PUSH-IN T-FITTING QSTL-3/8-10
SMC KQ2VD08-04NS ONE-TOUCH FITTING
SMC KQ2S10-G03A ONE-TOUCH FITTING
FESTO 130704 PUSH-IN CAP QSC-4-100
MECALINE 859929 FEMALE BANJO FITTING MM 6-3/8
FESTO 177713 BLANKING PLUG CQC-15H
NORGREN C00GE0400 PFITC 4MM INLINE FLOW CONTROL
NORGREN C00200800 PFITC 8MM STR UNION CONNECTOR
FESTO 132052 PUSH-IN L-FITTING QSL-G1/4-8-50
SMC KQ2VT08-03AS BRASS FITTING 3/8 MALE THREAD I 8 TUBE
FESTO 186248 MULTIPLE DISTRIBUTOR QSLV4-G3/8-8
NORGREN C01881048 PFITC 10MM-R1/2 SWIVEL Y ADPT
SMC KQ2U04-06A-X35 ONE-TOUCH FITTING
SMC KGH08-03S FITTING
FESTO 12255 BARBED FITTING CN-M5-PK-3