FESTO 4472 ELBOW QUICK CONNECTOR LCK-1/4-PK-6
CK Quick connector
See technical informationSee documentsReferences
Festo:LCK-1/4-PK-6
Rubix:123A2317
Manufacturer :4472
EAN:4052568000622

Technical specifications
| Material | anodised wrought aluminium alloy / die-cast zinc / reinforced pa / tpe-u |
|---|---|
| Connection 1 | g 1/4 in |
Documents
Product details : FESTO 4472 ELBOW QUICK CONNECTOR LCK-1/4-PK-6
Elbow quick connector LCK-1/4-PK-6 Swivelling with 2 sealing rings. Nominal size=4,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* G1/4, * PK-6 with union Nut), Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x110x30 mm |
|---|---|
| Logistic Weight | 32,43 g |
| Material | anodised wrought aluminium alloy / die-cast zinc / reinforced pa / tpe-u |
| Connection 1 | g 1/4 in |
| Profile | lck |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 88.40 excl. VAT
/ 10 pieces
£ 106.08 incl. VAT
- Delivery usually within ( 16 ) days