References
Festo:QSM-M3-3-I-R
Rubix:263A5840
Manufacturer :133001
EAN:4052568028923

Technical specifications
| Material | nickel-plated steel (body), pom (release ring), nbr (tube seal), high-alloy stainless steel (claw/tube clamp) |
|---|---|
| Connection 1 | m3 male thread |
Documents
Product details : FESTO 133001 PUSH-IN FITTING QSM-M3-3-I-R
Push-in fitting QSM-M3-3-I-R male thread with internal Hexagon socket. Size=Mini, Nominal size=1,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x3x3 mm |
|---|---|
| Logistic Weight | 1,03 g |
| Material | nickel-plated steel (body), pom (release ring), nbr (tube seal), high-alloy stainless steel (claw/tube clamp) |
| Connection 1 | m3 male thread |
| Profile | qsm |
| Connection 2 | for pneumatic tube od 3 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 23.30 excl. VAT
/ 10 pieces
£ 27.96 incl. VAT
- Delivery usually within ( 2 ) days