References
SMC:KQ2L04-06A-X35
Rubix:119A4488
Manufacturer :KQ2L04-06A-X35

Documents
Product details : SMC KQ2L04-06A-X35 ONE-TOUCH FITTING
Smc push-in coupling kq2l04-06a-x35
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Material | metal |
| Connection 1 | schlauch-außen-ø 4 mm |
| Profile | elbow (reducing) |
| Connection 2 | schlauch-außen-ø 6 mm |
| Type | elbow push-in connector (reducing) |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 3.84 excl. VAT
/ Each
£ 4.61 incl. VAT
- In stock: Next day delivery