SMC KFS-04 SLEEVE


Insert Fitting

References
smc:KFS-04
rubix:393A8964
brand logo
brand logo
Technical specifications
MaterialResin
Connection 14 mm
See all Specifications

Product details : SMC KFS-04 SLEEVE


KF insert fittings are suitable for use with nylon, soft nylon and polyurethane types of tubing. The insert mechanism provides reliable retaining force on both sides of the tube (inside and outside). The KF series can used for a wide range of pressures from vacuum up to a pressure of 1. 0MPa

Strengths

•Suitable for use with nylon, soft nylon and urethane tubing
Large retaining force
Low tightening torque
Wide range of pressures from vacuum up to 1. 0MPa

Technical specifications


Attributes
MaterialResin
Connection 14 mm
ProfileKF
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 0.30 excl. VAT
/ Each
£ 0.36 incl. VAT
  • Usually arrives within 14 working days