References
Festo:QS-V0-8
Rubix:124A9929
Manufacturer :160547
EAN:4052568035914

Documents
Product details : FESTO 160547 PUSH-IN CONNECTOR QS-V0-8
Push-in connector QS-V0-8 Size=Standard, Nominal size=5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 10,9 g |
|---|---|
| Material | reinforced pbt |
| Connection 1 | 8 |
| Profile | qs-v0 (straight form) |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 89.70 excl. VAT
/ 10 pieces
£ 107.64 incl. VAT
- Delivery usually within ( 2 ) days