FESTO 153437 PUSH-IN L-FITTING,SELF-SEALING QSKL-3/8-12


Push-in L-Fitting

References
festo:QSKL-3/8-12
rubix:124A9923
manufacturer :153437
ean:4052568034702
QSKL-3/8-12 Push-in L-fitting, self-sealing
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
See all Specifications

Product details : FESTO 153437 PUSH-IN L-FITTING,SELF-SEALING QSKL-3/8-12


Push-in L-fitting, self-sealing QSKL-3/8-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)83x50x24 mm
Logistic Weight92,5 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 14.13 excl. VAT
/ Each
£ 16.96 incl. VAT
  • Delivery usually within ( 11 ) days