References
Festo:CQ-3/8-12
Rubix:117A1825
Manufacturer :177682
EAN:4052568038311

Technical specifications
| Material | pom (housing);nbr (seal);pom (releasing ring);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 177682 PUSH-IN FITTING CQ-3/8-12
Push-in fitting CQ-3/8-12 For high flow rates. Nominal size=8,65 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 10,5 g |
|---|---|
| Material | pom (housing);nbr (seal);pom (releasing ring);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 6.97 excl. VAT
/ Each
£ 8.36 incl. VAT
- Delivery usually within ( 6 ) days