References
Festo:QS-V0-G1/4-10
Rubix:124A8421
Manufacturer :186318
EAN:4052568041045

Technical specifications
| Material | pbt-reinforced (housing);brass (screwed trunnion) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186318 PUSH-IN FITTING QS-V0-G1/4-10
Push-in fitting QS-V0-G1/4-10 male thread with external Hexagon. Size=Standard, Nominal size=6,7 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x100x15 mm |
|---|---|
| Logistic Weight | 23,9 g |
| Material | pbt-reinforced (housing);brass (screwed trunnion) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 81.50 excl. VAT
/ 10 pieces
£ 97.80 incl. VAT
- Delivery usually within ( 2 ) days