FESTO 132066 PUSH-IN T-FITTING QST-G1/8-4-100
Push-In T-Fitting
See technical informationSee documentsReferences
Festo:QST-G1/8-4-100
Rubix:80263203
Manufacturer :132066
EAN:4052568027186

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 132066 PUSH-IN T-FITTING QST-G1/8-4-100
Push-in T-fitting QST-G1/8-4-100 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistic Weight | 16,11 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 281.00 excl. VAT
/ 100 pieces
£ 337.20 incl. VAT
- Delivery usually within ( 2 ) days