KPGH Clean One-touch Male Connector
Material | Polypropylene Resin |
---|---|
Connection 1 | 10 mm |
Logistic Weight | 24 g |
---|---|
Material | Polypropylene Resin |
Connection 1 | 10 mm |
Profile | KPGH |
Connection 2 | R 3/8 in |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days