References
Festo:QB-1/4-1/4-U-M
Rubix:391A5378
Manufacturer :533219
EAN:4052568340445

Technical specifications
| Material | pbt / nbr / pom / high-alloy stainless steel |
|---|---|
| Connection 1 | 1/4 |
Documents
Product details : FESTO 533219 PUSH-IN FITTING
Push-in fitting QB-1/4-1/4-U-M Push-in fitting QB-1/4-1/4-U-M Straight design; With external hexagon; R1/4 thread; For hose with an outside diameter of 1/4 in; Quantity per pack 10 units
Technical specifications
Attributes
| Material | pbt / nbr / pom / high-alloy stainless steel |
|---|---|
| Connection 1 | 1/4 |
| Connection 2 | pour tube ø extérieur 1/4' |
| Max. temperature | 60 °C |
| Type | push-in fitting |
| Tube diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Usually arrives within 14 working days