FESTO 153416 PUSH-IN L-FITTING, ROTATABLE QSRL-3/8-10
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSRL-3/8-10
Rubix:124A9848
Manufacturer :153416
EAN:4052568070618

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153416 PUSH-IN L-FITTING, ROTATABLE QSRL-3/8-10
Push-in L-fitting, rotatable QSRL-3/8-10 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x45x27 mm |
|---|---|
| Logistic Weight | 64,1 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 38.81 excl. VAT
/ Each
£ 46.57 incl. VAT
- Delivery usually within ( 2 ) days