SMC KFH10U-02 FITTING


Male Connector

References
smc:KFH10U-02
rubix:114A7377
manufacturer :00059053
brand logo
brand logo
Technical specifications
MaterialC3604BD, C3771BE (Body);C3604BD (Nut);Nylon 66 (Ferrul)
Connection 11/4
See all Specifications

Product details : SMC KFH10U-02 FITTING


KF insert fittings are suitable for use with nylon, soft nylon and polyurethane types of tubing. The insert mechanism provides reliable retaining force on both sides of the tube (inside and outside). The KF series can used for a wide range of pressures from vacuum up to a pressure of 1.0MPa.
•Suitablefor use with nylon, soft nylon and urethane tubing
•Large retaining force
•Low tightening torque
•Wide range of pressures from vacuum up to 1.0MPa

Model: KFH10U-02 (Tube O.D. ø10, Tube I.D. ø6.5, Thread 1/4)(Resin Sleeve)
Sealant: w/o Sealant

Strengths

•Suitablefor use with nylon, soft nylon and urethane tubing
Large retaining force
Low tightening torque
Wide range of pressures from vacuum up to 1.0MPa

Technical specifications


Attributes
MaterialC3604BD, C3771BE (Body);C3604BD (Nut);Nylon 66 (Ferrul)
Connection 11/4
Connection 210
Show UNSPSC/ECL@SS
£ 2.30 excl. VAT
/ Each
£ 2.76 incl. VAT
  • Delivery usually within ( 4 ) days