Push-in Fitting
Length | 34 mm |
---|---|
Type of threading | BSPT |
Metric exterior tube diameter | 12.7 mm |
Threading | 8 mm |
Max. temperature | 80 °C |
Min. temperature | -20 °C |
Type of fluid | Compressed Air |
Material | Brass;NBR;PTFE |
Metric exterior tube diameter 2 | 8 mm |
Usually arrives within 14 working days