Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE PUSH IN MALE STUD-12MM-G1/4IN 883855
MECALINE PUSH IN MALE STUD-12MM-G1/4IN 883855
MALE PARALLEL STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883855
rubix:
216A3497
ean:
3660338372636
Technical specifications
Connection 1
G1/4
Connection 2
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE PUSH IN MALE STUD-12MM-G1/4IN 883855
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G1/4
Connection 2
12
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.32
excl. VAT
/
Each
£
3.98
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
MECALINE MALE 90ELBOW 10-G1/4IN 853098
SMC KQ2L05-32A ONE-TOUCH FITTING
SMC KQ2L04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
SMC KQ2H07-01AS BRASS FITTING R RC 1/8 MALE THREAD I 1/4 TUBE
MECALINE 853259 MALE TEE 8-R1/4IN
SMC KQ2T10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
MECALINE 884304 STAINLESS STEEL SWIV MALE TEE 10-G1/4IN
AVENTICS 1823391820
MECALINE MALE 90 ELBOW 12-R1/2IN 853087
FESTO 186115 PUSH-IN FITTING QS-G1/2-12-I
FESTO 190648 PUSH-IN FITTING QS-1/2-10-I
MECALINE MALE BANJO 10 G1/2IN 858795
LEGRIS LF3000 FITTING 3101 08 21
MECALINE 840577 MALE TEE 10-G1/2
SMC KQ2V16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE