References
Festo:NPQM-L-Q4-E-P10
Rubix:116A7787
Manufacturer :558776
EAN:4052568055141

Technical specifications
| Connection 1 | plug-in tube fitting ø4 mm (inlet) |
|---|---|
| Material | nickel-plated brass |
Product details : FESTO 558776 PUSH-IN L-CONNECTOR NPQM-L-Q4-E-P10
Push-in L-connector NPQM-L-Q4-E-P10 558776
Technical specifications
Attributes
| Connection 1 | plug-in tube fitting ø4 mm (inlet) |
|---|---|
| Material | nickel-plated brass |
| Length | 17.5 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | plug-in tube fitting ø4 mm (outlet) |
| Max. temperature | 70 °C |
| Service pressure | 16 bar |
| Type of fluid | compressed air (iso 8573-1:2010 compliant) |
| Metric exterior tube diameter | 4 mm |
| Metric exterior tube diameter 2 | 4 mm |
Show UNSPSC/ECL@SS
£ 25.50 excl. VAT
/ 10 pieces
£ 30.60 incl. VAT
- Delivery usually within ( 2 ) days