MECALINE 853357 BULKHEAD STRAIGHT FITTING 4 MINI

BULKHEAD - UNION STRAIGHT

See technical informationSee documents

References

Mecaline:853357
Rubix:216A1533
EAN:3660338095054
BULKHEAD STRAIGHT FITTING 4

Technical specifications

Connection 14
Materialnickel plated brass body
See all Specifications

Documents

Product details : MECALINE 853357 BULKHEAD STRAIGHT FITTING 4 MINI


Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 14
Materialnickel plated brass body
Min. temperature-20 °C
Coloursilver
Connection 24
Max. temperature80 °C
Service pressure16 bar
Type of fluidair, vacuum
Metric exterior tube diameter4 mm
Metric exterior tube diameter 24 mm
£ 3.80 excl. VAT
/ Each
£ 4.56 incl. VAT
  • In stock: Next day delivery