MECALINE 859754 DIFF. DIAM. UNION TEE MM 8-6
UNION TEE LATERAL REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:859754
Rubix:208A5018
EAN:3660338147319

Documents
Product details : MECALINE 859754 DIFF. DIAM. UNION TEE MM 8-6
Push-in T-piece reduction 8-6 polyamide
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | polymer body |
| Length | 44 mm |
| Connection 2 | 8 |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 8 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 3.31 excl. VAT
/ Each
£ 3.97 incl. VAT
- In stock: Next day delivery
