References
Festo:QS-1/8-6
Rubix:80079743
Manufacturer :153002
EAN:4052568010935

Documents
Product details : FESTO 153002 PUSH-IN FITTING QS-1/8-6
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x14x14 mm |
|---|---|
| Logistic Weight | 9,2 g |
| Connection 1 | r1/8 |
| Material | nickel plated brass |
| Min. temperature | -10 °C |
| Connection 2 | for 6 mm o.d. pipe |
| Max. temperature | 80 °C |
| Metric exterior tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 1.24 excl. VAT
/ Each
£ 1.49 incl. VAT
- In stock: Next day delivery