FESTO 132333 PUSH-IN FITTING CRQS-1/4-10-I


Push-in L-fitting

References
festo:CRQS-1/4-10-I
rubix:125A0916
manufacturer :132333
ean:4052568068561
CRQS-1/4-10-I Push-in fitting
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 132333 PUSH-IN FITTING CRQS-1/4-10-I


Push-in fitting CRQS-1/4-10-I male thread with internal Hexagon socket. Size=Standard, Nominal size=5,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight21,3 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 57.68 excl. VAT
/ Each
£ 69.22 incl. VAT
  • Delivery usually within ( 8 ) days