Bulkhead Quick Connector
Material | POM (Union Nut, Nut, Connector) |
---|---|
Connection 1 | 8 mm |
Logistics dimensions (L x W x H) | 130x100x20 mm |
---|---|
Logistic Weight | 8,87 g |
Material | POM (Union Nut, Nut, Connector) |
Connection 1 | 8 mm |
Profile | SCK |
Connection 2 | 8 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 11 ) days