References
IMI Norgren:292170305
Rubix:123A4399
Manufacturer :292170305


Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspp (g) |
Documents
Product details : NORGREN 292170305 3 X M5 HOSE ADP
Threaded nozzle I3 - M5
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspp (g) |
| Profile | 29217 |
| Connection 2 | 3.5 |
Show UNSPSC/ECL@SS
£ 8.15 excl. VAT
/ Each
£ 9.78 incl. VAT
- Usually arrives within 14 working days