References
Festo:CRQSL-1/2-16
Rubix:117A0053
Manufacturer :162879
EAN:4052568133023

Technical specifications
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 162879 PUSH-IN L-FITTING CRQSL-1/2-16
Push-in L-fitting CRQSL-1/2-16 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=9,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x27x60 mm |
|---|---|
| Logistic Weight | 100 g |
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 192.21 excl. VAT
/ Each
£ 230.65 incl. VAT
- Delivery usually within ( 8 ) days