SMC KQ2VD10-02NS ONE-TOUCH FITTING

Double Universal Male Elbow - KQ2VD

See technical informationSee documents

References

SMC:KQ2VD10-02NS
Rubix:2604444
Manufacturer :KQ2VD10-02NS
brand logo

Technical specifications

Materialc3604, pbt, pp, 303 stainless steel
Connection 110 mm
See all Specifications

Documents

Product details : SMC KQ2VD10-02NS ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material Applicable tubing from Ø 2 to Ø 16 Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2 Operating pressure range: -100 kPa to 1 MPa Fluid temperature: -5 to 60 °C, water: 0 to 40 °C With sealant.

Strengths

Double universal male elbow. Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2. Applicable Port Size: 1/8, 1/4, 3/8, 1/2, 10-32 UNF.

Technical specifications


Attributes
Materialc3604, pbt, pp, 303 stainless steel
Connection 110 mm
Profilekq2
Connection 2r 1/4 in
Max. temperature60 °C
£ 13.11 excl. VAT
/ Each
£ 15.73 incl. VAT
  • Delivery usually within ( 4 ) days