Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 840747 FLOW REG METER-IN 8- G1/2IN
MECALINE 840747 FLOW REG METER-IN 8- G1/2IN
INFLOW UNIVERSAL MALE PARALLEL FLOW REGULATOR
References
mecaline:
840747
rubix:
216A3111
ean:
3660338061448
Technical specifications
Material
Polymer Body
Connection 1
G1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840747 FLOW REG METER-IN 8- G1/2IN
Material: Polymer Body. Pression range: 1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "V" on the body
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G1/2
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.12
excl. VAT
/
Each
£
22.94
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
FESTO 578318 PUSH-IN SLEEVE
SMC KRH10-02S FITTING
LEGRIS LF3000 FITTING 3149 06 10
SMC KQ2E10-G03N ONE-TOUCH FITTING
FESTO 190631 PUSH-IN L-CONNECTOR
FESTO 186139 PUSH-IN L-FITTING QSLV-G1/4-6
SMC KQ2L23-06A MALE FITTING 3.2 TUBE 6 TUBE
FESTO 578308 PLUG CONNECTOR NPQH-D-S10-Q6-P10
SMC KQK08-03S 45DEG MALE ELBOW 8MM-R 3/8
FESTO 177594 ADAPTER CONNECTOR MKA-PG-21-PG-29-KU
SMC KQ2E16-03A BRASS FITTING 3/8 THREAD I 16 TUBE
NORGREN C00841200 PFITC 12MM STEM Y CONECTOR
FESTO 133117 PUSH-IN T-CONNECTOR
MECALINE 85994-1 FEMALE BANJO FITTING MM 12-1/2
SMC KGT10-04 FITTING